
HMI Cover Kit, 12 x 10", Polycarbonate
Item #: 0061965
Cat #: AMHMI120L
UPC: 085339991892
$ 107.68 EA
Company wide:
83
in stock
Documents & Guides
HMI Cover Kit With Stainless Steel Snap Latches, NEMA 4X, 12 x 10 Inch, Polycarbonate
Overview
HMI Cover Kit With Stainless Steel Snap Latches, NEMA 4X, 12 x 10 Inch, Polycarbonate
The HMI Cover Kits protect electrical and electronic controls including HMI (Human Machine Interface) instruments, touch pad controllers and pushbuttons mounted on the surface of NEMA 4X enclosures. No need to open the enclosure to view electronics or perform maintenance, decreasing arc flash risks and safety hazards.
Also known as: 085339991892, AMHMI120L, ALLAMHMI120L
Specifications
| Material: | Polycarbonate |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Depth: | 0.960 in |
| Height: | 11.930 in |
| Width: | 10.150 in |
| Material: | Polycarbonate |
| Color: | Gray |
| Height: | 11.930 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Depth: | 0.960 in |
| Width: | 10.150 in |