Versi Lite LED Flush Mount

Item #: 0061949

Cat #: FMML7830DDBT

UPC: 820476935350

Company wide:
0 in stock
Documents & Guides
LIT FMML 7 830 DDBT 7" 9.3W LED FLUSH MOUNT BRONZE

Overview

LIT FMML 7 830 DDBT 7" 9.3W LED FLUSH MOUNT BRONZE
Also known as: 820476935350, FMML7830DDBT, LITFMML7830DDBT

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Diameter: 7 in
Volts AC: 120
Wattage: 9.300
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 7 in
Wattage: 9.300
Mounting: Flush
Volts AC: 120
Light Technology: LED