2
more

Tele-Power Series Steel Power/Data Pole, 2 Outlets, 20A, 10-1/2'
Item #: 0061897
Cat #: 25DTP-4-DG
UPC: 786776193350
$ 311.63 EA
Company wide:
0
in stock
Documents & Guides
Steel, Two Channel Power/Data Pole. 2-1/4" X 2-5/16", 10'5" High. (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors. Color: Gray.
Overview
Steel, Two Channel Power/Data Pole. 2-1/4" X 2-5/16", 10'5" High. (2) Spec Duplex Outlets, 20A, 125V. Removable Cover with KO's for Data Connectors. Color: Gray.
Also known as: 786776193350, 25DTP-4-DG, WMD25DTP4DG
Specifications
| Color: | Gray |
| Material: | Steel |
| Length: | 10.420 ft |
| Color: | Gray |
| Length: | 10.420 ft |
| Material: | Steel |