2MP Color dome Varifocal dome camera 2.8-12mm, 24VAC/12VDC

Item #: 0061892

Cat #: HT7246T

UPC: 030519018258

Call for price
Company wide:
0 in stock
Documents & Guides
HD-TVI Color Dome Camera, 2MP, 1/3" CMOS, WDR. Resolution: 2 Megapixel, Min. Illumination: 0.001 Lux, 0 Lux, Lens: 2.8-12mm, Power: 24VAC,12VDC. Power Draw: 195mA/500mA. Color: Dark Grey

Overview

HD-TVI Color Dome Camera, 2MP, 1/3" CMOS, WDR. Resolution: 2 Megapixel, Min. Illumination: 0.001 Lux, 0 Lux, Lens: 2.8-12mm, Power: 24VAC,12VDC. Power Draw: 195mA/500mA. Color: Dark Grey
Also known as: 030519018258, HT7246T, SPOHT7246T

Specifications

Volts AC: 24
Volts DC: 12
Resolution: 2MP
Type: 2.800-12 mm Lens
Volts AC: 24
Resolution: 2MP
Volts DC: 12
Type: 2.800-12 mm Lens

Customer Reviews

No reviews for this product
(0)