Adapter, Size: 1-1/2", For Use With 2" IPS, Aluminum

Item #: 0061882

Cat #: 1126A-11/2

UPC: 786564221913

$ 16.34 EA
Company wide:
0 in stock
Adapter. Size: 1-1/2". For use with: 2" IPS.

Overview

Adapter. Size: 1-1/2". For use with: 2" IPS.
Also known as: 786564221913, 1126A-11/2, WMD1126A112

Specifications

No Specifications Available