Adapter, Size: 1", For Use With 2" IPS, Aluminum

Item #: 0061881

Cat #: 1126A-1

UPC: 786564221807

$ 16.34 EA
Company wide:
5 in stock
Adapter. Size: 1". For use with: 2" IPS.

Overview

Adapter. Size: 1". For use with: 2" IPS.

Wiremold Multiplex Series Service Fittings deliver adaptability throughout the life-cycle of libraries, commercial office spaces, or financial institutions where they are installed. Interchangeable faceplates for power, communication, or A/V can be exchanged as service needs change. Multiplex Series Service Fittings are suitable for both new construction or renovation. Multiplex Series Service Fittings are designed to be installed on many infloor systems including Walkerduct® Underfloor Duct® , and Walkerduct Pro Series. They can also be installed on other infloor raceway systems. These fittings were developed to handle large capacity single and dual service requirements to the workstation and can also be used to feed multiple workstations. Faceplates allow for partition feeds, plug-in point termination or custom field applications.

Also known as: 786564221807, 1126A-1, WMD1126A1

Specifications

Material: Aluminum
Material: Aluminum