Locking Nipple, Length: 1", For use with: 1" IPS Openings, Aluminum

Item #: 0061875

Cat #: 1124-1

UPC: 786564221821

$ 14.28 EA
Company wide:
1 in stock
Locking Nipple. Length: 1". For use with: 1" IPS Openings.

Overview

Locking Nipple. Length: 1". For use with: 1" IPS Openings.

Wiremold Multiplex Series Service Fittings deliver adaptability throughout the life-cycle of libraries, commercial office spaces, or financial institutions where they are installed. Interchangeable faceplates for power, communication, or A/V can be exchanged as service needs change. Multiplex Series Service Fittings are suitable for both new construction or renovation. Multiplex Series Service Fittings are designed to be installed on many infloor systems including Walkerduct® Underfloor Duct® , and Walkerduct Pro Series. They can also be installed on other infloor raceway systems. These fittings were developed to handle large capacity single and dual service requirements to the workstation and can also be used to feed multiple workstations. Faceplates allow for partition feeds, plug-in point termination or custom field applications.

Also known as: 786564221821, 1124-1, WMD11241

Specifications

Finish: Brushed Aluminum
Finish: Brushed Aluminum