Blanking Top Plate, Diameter: 3-1/2", Stainless Steel

Item #: 0061869

Cat #: 1043S

UPC: 786564221906

$ 43.62 EA
Company wide:
0 in stock
Blanking Top Plate. Diameter: 3-1/2". Stainless Steel. For use with: 2" IPS.

Overview

Blanking Top Plate. Diameter: 3-1/2". Stainless Steel. For use with: 2" IPS.

525 Series Service Fittings provide an expanded range of services to include audio/ video devices. 525 Series Service Fittings’ four-piece design delivers the flexibility of interchangeable faceplates and the durability to withstand multiple moves, adds and changes. These fittings can be applied to Walkerduct® Pro Series, Walkerduct® Underfloor Duct, Flushduct® and Walker 800 Series Floor Boxes. 525 Series Service Fittings are made from die-cast aluminum with a brushed satin finish. Each pedestal provides a single service, with multiple fittings required for two or more services. This line of fittings is ideal for use in schools, commercial office spaces and in labs.

Also known as: 786564221906, 1043S, WMD1043S

Specifications

Material: Stainless Steel
Material: Stainless Steel