BLANKING PLATE 2IN IPS BRASS

Item #: 0061868

Cat #: 1043B

UPC: 786564221937

$ 45.38 EA
Company wide:
0 in stock
Brass blanking plate with threaded base for 2" (51mm) IPS.

Overview

Brass blanking plate with threaded base for 2" (51mm) IPS.
Also known as: 786564221937, 1043B, WMD1043B

Specifications

Material: Stainless Steel
Material: Stainless Steel