Fire Barrier Rated Foam, 12 Oz. Can

Item #: 0061821
Cat #: FIP1-STEP
UPC: 051115549250
$ 124.46 EA
Company wide:
51 in stock
Fire Block Foam, Class 1, Color: Red, Pack of 6

Overview

Fire Block Foam, Class 1, Color: Red, Pack of 6
Efficient and effective, 3M™ Fire Barrier Rated Foam FIP 1-Step is a two-part urethane, smoke, sound and firestopping foam. This intumescent foam is engineered to expand in the event of a fire. It is firestop tested up to 2 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115. When dispensed, this foam cures quickly, reaching full expansion after approximately 2 minutes and expanding up to 5 times its size. This product foams in place without sagging or running and is designed to fill the void between the through penetrant (pipe, cable, etc.) and the wall, creating a firestop seal and restoring the fire rating of the entire wall. We formulated this foam to be re-enterable and repairable, remaining pliable after installation for the easy installation of new cables/conduit in existing openings. 
Also known as: 051115549250, FIP1-STEP, MMMFIP1STEP, Rock wool

Specifications

Type: Foam, Fire Stop
Color: Red
Size: 10.1 oz
Type: Foam, Fire Stop
Size: 10.1 oz
Color: Red

Customer Reviews

5 Overall
(1)
5/5
Blair Wyman - Seattle on 11/12/2013
Best Product Ever!
Best Fire Stop Product On The Market!