
$ 4.22 EA
Company wide:
64
in stock
Documents & Guides
Non-Metallic, Tee Fitting, 800 Series. Size: 4-1/8" Length, 2-3/4 Width. PVC, Ivory.
Overview
Non-Metallic, Tee Fitting, 800 Series. Size: 4-1/8" Length, 2-3/4 Width. PVC, Ivory.
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776099744, 815, WMD815
Specifications
| Diameter: | 4 1/8 in |
| Color: | Ivory |
| Diameter: | 4 1/8 in |
| Color: | Ivory |