
Blank End Fitting / 800 Series Raceway, Ivory
Item #: 0061815
Cat #: 810B
UPC: 786776190366
$ 1.32 EA
Company wide:
40
in stock
Documents & Guides
Non-Metallic, Blank End Fitting, 800 Series. Size: 1-1/4" Length, 1/2" Width. PVC, Ivory.
Overview
Non-Metallic, Blank End Fitting, 800 Series. Size: 1-1/4" Length, 1/2" Width. PVC, Ivory.
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776190366, 810B, WMD810B
Specifications
| Length: | 1 1/4 in |
| Color: | Ivory |
| Material: | PVC |
| Length: | 1 1/4 in |
| Material: | PVC |
| Color: | Ivory |