
Cover Clip / 800 Series Raceway, Non-Metallic, Ivory
Item #: 0061812
Cat #: 800WC
UPC: 786776190335
$ 0.60 EA
Company wide:
4
in stock
Documents & Guides
Non-Metallic, Wire Clip, 800 Series. Size: 1" Length. PVC, Ivory
Overview
Non-Metallic, Wire Clip, 800 Series. Size: 1" Length. PVC, Ivory
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776190335, 800WC, WMD800WC
Specifications
| Length: | 1 in |
| Color: | Ivory |
| Material: | PVC |
| Length: | 1 in |
| Material: | PVC |
| Color: | Ivory |