Raceway Base & Cover, Non-Metallic, Ivory, 1-5/16" x 5'

Item #: 0061811

Cat #: 800BAC

UPC: 786776099706

$ 3.64 FT
Company wide:
440 in stock
Non-Metallic, Base & Cover, 800 Series. Size: 5' Length, 1-5/16" Width, 7/16" Height. PVC, Ivory

Overview

Non-Metallic, Base & Cover, 800 Series. Size: 5' Length, 1-5/16" Width, 7/16" Height. PVC, Ivory

400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.

Also known as: 786776099706, 800BAC, WMD800BAC

Specifications

Length: 5 ft
Color: Ivory
Material: PVC
Length: 5 ft
Material: PVC
Color: Ivory