Raceway Armored Cable Connector, 500/700 Series

Item #: 0061792

Cat #: 5790B

UPC: 786776189384

$ 6.10 EA
Company wide:
258 in stock
Steel, Armored Cable Connector, 500, 700 Series. Size: 2" Length. Galvanized.

Overview

Steel, Armored Cable Connector, 500, 700 Series. Size: 2" Length. Galvanized.

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776189384, 5790B, WMD5790B

Specifications

Material: Steel
Material: Steel