Raceway Female Conduit Connector, 3/4", 500/700 Series

Item #: 0061786

Cat #: 5782A

UPC: 786776189377

$ 21.78 EA
Company wide:
82 in stock
Steel, Female Conduit Connector, 500, 700 Series. Size: 3/4". Galvanized, Ivory

Overview

Steel, Female Conduit Connector, 500, 700 Series. Size: 3/4". Galvanized, Ivory

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776189377, 5782A, WMD5782A

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel