500/700 3/4 Box Connector (Galvanized) Fitting 5781A

Item #: 0061784

Cat #: 5781A

UPC: 786776189353

$ 16.14 EA
Company wide:
67 in stock
Male connector with 3/4 inch trade size conduit opening for connecting raceway to conduit boxes or panel boxes that have KOs for conduit. Can also be used with conduit type fittings. When used with 700 Series Raceway, break out crescent twistout in connector.

Overview

Male connector with 3/4 inch trade size conduit opening for connecting raceway to conduit boxes or panel boxes that have KOs for conduit. Can also be used with conduit type fittings. When used with 700 Series Raceway, break out crescent twistout in connector.

Male connector with 3/4" trade size conduit opening for connecting raceway to conduit boxes or panel boxes that have KOs for conduit. Can also be used with conduit type fittings. When used with 700 Series Raceway, break out crescent twistout in connector.

Also known as: 786776189353, 5781A, WMD5781A

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel