TR600 S CY 12/4c UL TC-ER, CSA CIC-TC Tray Cable, Shielded

Item #: 0061732

Cat #: 93341204

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
TR600S CY Oil Resistant Flexible Tray Cable TC-ER 12/4C UL CSA Wttc CE Shielded

Overview

TR600S CY Oil Resistant Flexible Tray Cable TC-ER 12/4C UL CSA Wttc CE Shielded
Also known as: 93341204, SAB32231204

Specifications

Type: Direct Burial, UV Resistant, Submersible Pump Cable
Material: Copper, PVC
Color: Black
Volts AC: 600
Stranding: Stranded
Shielding: Shielded
Type: Direct Burial, UV Resistant, Submersible Pump Cable
Color: Black
Stranding: Stranded
Material: Copper, PVC
Volts AC: 600
Shielding: Shielded