35W MR11 Halogen Lamp

Item #: 0061729

Cat #: S4174

UPC: 045923041747

Company wide:
0 in stock
Documents & Guides
35 Watt; Halogen; MR11; FTH; 3000 Average rated hours; Bi Pin GZ4 Base; 12 Volt

Overview

35 Watt; Halogen; MR11; FTH; 3000 Average rated hours; Bi Pin GZ4 Base; 12 Volt
Also known as: 045923041747, S4174, SATS4174

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Lumens: 400
Volts AC: 12
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GZ4)
Wattage: 35
Lumens: 400
Shape: MR11 (Mini Reflector)
Dimmable: Yes
Base: 2-Pin (GZ4)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen