
Raceway Coupling, Steel, 2" Long, Series 500/700
Item #: 0061723
Cat #: 5701
UPC: 786776189315
$ 0.81 EA
Company wide:
1,682
in stock
Documents & Guides
Steel, Coupling, 500, 700 Series. Size: 2". Galvanized.
Overview
Steel, Coupling, 500, 700 Series. Size: 2". Galvanized.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776189315, 5701, WMD5701, wiremold anchor
Specifications
| Material: | Steel |
| Material: | Steel |