
Cover Clip / 400 Series Raceway, Non-Metallic, Ivory
Item #: 0061706
Cat #: 406
UPC: 786776190298
$ 0.83 EA
Company wide:
69
in stock
Documents & Guides
Non-Metallic, Cover Clip, 400 Series. Size: 2" Length. PVC, Ivory.
Overview
Non-Metallic, Cover Clip, 400 Series. Size: 2" Length. PVC, Ivory.
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776190298, 406, WMD406
Specifications
| Length: | 2 in |
| Color: | Ivory |
| Material: | PVC |
| Length: | 2 in |
| Material: | PVC |
| Color: | Ivory |