Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 6', Ivory

Item #: 0061690

Cat #: 2800

UPC: 786776190120

$ 2.74 FT
Company wide:
4,489 in stock
Non-Metallic, Latching Raceway, 2800 Series. Size: 6' Length, 1" Width, 1/2" Height. PVC, Ivory. Sold by foot in increments of 6, Order of 6 = (1) 6 Foot Piece of Raceway

Overview

Non-Metallic, Latching Raceway, 2800 Series. Size: 6' Length, 1" Width, 1/2" Height. PVC, Ivory. Sold by foot in increments of 6, Order of 6 = (1) 6 Foot Piece of Raceway

Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.

Also known as: 786776190120, 2800, WMD2800, Surface Mount Raceway

Specifications

Height: 1/2 in
Width: 1 in
Color: Ivory
Material: PVC
Length: 6 ft
Height: 1/2 in
Color: Ivory
Length: 6 ft
Width: 1 in
Material: PVC