Raceway Base & Cover, 2600 Series, Steel, 2-7/32" x 23/32" x 10'

Item #: 0061683

Cat #: 2600-10

UPC: 786776080230

$ 7.14 FT
Company wide:
30 in stock
Steel, Base and Cover, 2600 Series. Size: 10' Length, 2-7/32" Width, 23/32" Height. Includes: 9/32" Mounting on 8" Centers. .050" Galvanized Steel,.

Overview

Steel, Base and Cover, 2600 Series. Size: 10' Length, 2-7/32" Width, 23/32" Height. Includes: 9/32" Mounting on 8" Centers. .050" Galvanized Steel,.

Pancake® Overfloor Steel Raceway is ideal for open space wiring of workstations and desk areas in high traffic sites. Both the 1500 and 2600 Series Raceways mount directly to the floor and provide safe load bearing strength for normal office use. Both raceway models offer a full complement of fittings and device boxes for power and communication wiring. Pancake Overfloor Raceway comes unpainted with a paintable galvanized finish.

Also known as: 786776080230, 2600-10, WMD260010

Specifications

Height: 1 in
Material: Steel
Length: 10 ft
Height: 1 in
Length: 10 ft
Material: Steel