ETN DT266URKNLC Quick Connect Safet

Item #: 0061677

Cat #: DT266URKNLC

UPC: 786685129211

$ 33704.07 EA
Company wide:
0 in stock
Documents & Guides
C-H DT266URKNLC 2P 3W 600V

Overview

C-H DT266URKNLC 2P 3W 600V
Also known as: 786685129211, DT266URKNLC, CUTDT266URKNLC

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 600
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R