Power Cord, 50A, 120/240VAC, CS6365 Male, CS6364 Female, 20', Black

Item #: 0061675

Cat #: PC5020

UPC: 815181013592

$ 472.27 EA
Company wide:
0 in stock
Documents & Guides
Power Cord, 50 Amp, 120/240 Volt AC, NEMA CS6365 Male, CS6364 Female, 20 Foot, Black

Overview

Power Cord, 50 Amp, 120/240 Volt AC, NEMA CS6365 Male, CS6364 Female, 20 Foot, Black
Also known as: 815181013592, PC5020, RTCPC5020

Specifications

Volts AC: 120, 240
Color: Black
Length: 20 ft
Volts AC: 120, 240
Length: 20 ft
Color: Black