
Extra Deep Device Box, 2-Gang, 2300 Series Raceway, Ivory
Item #: 0061665
Cat #: 2344-2
UPC: 786776054910
$ 20.53 EA
Company wide:
35
in stock
Documents & Guides
Non-Metallic, 2-Gang, Extra Deep Device Box, 2300 Series. Size: 4-3/4" Length, 4-7/8" Width, 2-3/4" Depth. PVC, Ivory.
Overview
Non-Metallic, 2-Gang, Extra Deep Device Box, 2300 Series. Size: 4-3/4" Length, 4-7/8" Width, 2-3/4" Depth. PVC, Ivory.
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776054910, 2344-2, WMD23442
Specifications
| Length: | 4 3/4 in |
| Color: | Ivory |
| Depth: | 2 3/4 in |
| Width: | 4 7/8 in |
| Length: | 4 3/4 in |
| Depth: | 2 3/4 in |
| Color: | Ivory |
| Width: | 4 7/8 in |