Extra Deep Device Box, 1-Gang, 2300 Raceway, Ivory

Item #: 0061664

Cat #: 2344

UPC: 786776054798

$ 15.64 EA
Company wide:
69 in stock
Non-Metallic, 1-Gang, Extra Deep Device Box, 2300 Series. Size: 4-3/4" Length, 3" Width, 2-3/4" Depth. PVC, Ivory.

Overview

Non-Metallic, 1-Gang, Extra Deep Device Box, 2300 Series. Size: 4-3/4" Length, 3" Width, 2-3/4" Depth. PVC, Ivory.

400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.

Also known as: 786776054798, 2344, WMD2344

Specifications

Length: 4 3/4 in
Width: 3 in
Color: Ivory
Depth: 2 3/4 in
Length: 4 3/4 in
Color: Ivory
Width: 3 in
Depth: 2 3/4 in