
Round Device Box, 400/800/2300/2300 Series Raceway, Ivory
Item #: 0061663
Cat #: 2338A
UPC: 786776099775
$ 19.67 EA
Company wide:
54
in stock
Documents & Guides
Non-Metallic, Fixture Box, 2300 Series. Size: 5-1/2" Diameter, 1" Depth. PVC, Ivory.
Overview
Non-Metallic, Fixture Box, 2300 Series. Size: 5-1/2" Diameter, 1" Depth. PVC, Ivory.
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776099775, 2338A, WMD2338A
Specifications
| Color: | Ivory |
| Diameter: | 5 1/2 in |
| Depth: | 1 in |
| Color: | Ivory |
| Depth: | 1 in |
| Diameter: | 5 1/2 in |