Blank End Fitting / 2300 Series Raceway, Ivory

Item #: 0061655

Cat #: 2310B

UPC: 786776190021

$ 2.08 EA
Company wide:
96 in stock
Non-Metallic, Blank End Fitting, 2300 Series. Size: 2-1/4" Length, 1" Width. PVC, Ivory.

Overview

Non-Metallic, Blank End Fitting, 2300 Series. Size: 2-1/4" Length, 1" Width. PVC, Ivory.

400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.

Also known as: 786776190021, 2310B, WMD2310B

Specifications

Length: 2 1/4 in
Color: Ivory
Material: PVC
Length: 2 1/4 in
Material: PVC
Color: Ivory