Entrance End Fitting / 2300 Series Raceway, 1/2" - 1", Ivory

Item #: 0061654

Cat #: 2310A

UPC: 786776051162

$ 10.11 EA
Company wide:
41 in stock
Non-Metallic, Entrance End Fitting, 2300 Series. Size: 4-1/2" Length, 2-7/16" Width. Includes: 1/2", 3/4", 1" Trade Size KOs. PVC, Ivory.

Overview

Non-Metallic, Entrance End Fitting, 2300 Series. Size: 4-1/2" Length, 2-7/16" Width. Includes: 1/2", 3/4", 1" Trade Size KOs. PVC, Ivory.

400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.

Also known as: 786776051162, 2310A, WMD2310A

Specifications

Color: Ivory
Length: 4 1/2 in
Material: PVC
Color: Ivory
Material: PVC
Length: 4 1/2 in