4' 15W T8 LED Lamp, 40K

Item #: 0061599

Cat #: LLT-4-T8-15W-DBA-C-40K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Lamp, 15W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs.

Overview

LED Lamp, 15W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs.
Also known as: LLT-4-T8-15W-DBA-C-40K, ADRLLT4T815WDBAC40

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Length: 4 ft, 48 in
Lumens: 2100
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Bypass (Type B)
Wattage: 15
Lumens: 2100
Light Technology: LED
Base: Medium Bi-Pin (G13)