2' 8.5W T8 LED Lamp, 40K

Item #: 0061589

Cat #: 97726 8.5T8/2F/840/BYP

UPC: 737212977263

Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 8.5W, 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1000, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast.

Overview

LED Lamp, 8.5W, 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1000, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast.
Also known as: 737212977263, 97726 8.5T8/2F/840/BYP, GEE97726

Specifications

Lumens: 1000
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1000
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Bypass (Type B)