PVC Coated 90° GRC Elbow, 2"

Item #: 0061560

Cat #: PV2090EL00

UPC: 847656053925

$ 132.48 EA
Company wide:
74 in stock
Documents & Guides
2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

Overview

2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

PVC Coated GRC Standard Elbows are available in standard & special radius dimensions and in various degrees as required. PVC Coated GRC Elbows are to be installed on conduit raceways for underground stub-ups, and interconnection of conduit runs and other fittings.

Also known as: 847656053925, PV2090EL00, CLBPV2090EL00

Specifications

Color: Black
Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 2 in
Angle: 90°