PVC Coated 90° GRC Elbow, 1/2"

Item #: 0061551

Cat #: PV0590EL00

UPC: 847656053871

$ 9.59 EA
Company wide:
4 in stock
Documents & Guides
1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

Overview

1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

PVC Coated GRC Standard Elbows are available in standard & special radius dimensions and in various degrees as required. PVC Coated GRC Elbows are to be installed on conduit raceways for underground stub-ups, and interconnection of conduit runs and other fittings.

Also known as: 847656053871, PV0590EL00, CLBPV0590EL00

Specifications

Diameter: 1/2 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 1/2 in
Material: PVC Coated Steel
Color: Black
Angle: 90°