Breaker, Surge, 50A, 120/240V, 1PH, 2P, BR Series, 36kAIC

Item #: 0061535
Cat #: BR250SUR
UPC: 786685546087
$ 197.31 EA
Company wide:
69 in stock
Documents & Guides
Surge Breaker, Type BR, 2-Pole, 1-Phase, 120/240 VAC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.

Overview

Surge Breaker, Type BR, 2-Pole, 1-Phase, 120/240 VAC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.
Also known as: 786685546087, BR250SUR, CUTBR250SUR

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Phase: 1
Family / Style: BR
Amps: 50
Mounting: Panel
Volts AC: 120, 240
Family / Style: BR
Poles: 2
Phase: 1
Amps: 50

Customer Reviews

No reviews for this product
(0)