Breaker, Surge, 30A, 120/240V, 1PH, 2P, BR Series, 36kAIC

Item #: 0061534

Cat #: BR230SUR

UPC: 786685546063

$ 198.34 EA
Company wide:
38 in stock
Documents & Guides
Surge Breaker, Type BR, 2-Pole, 1-Phase, 120/240 VAC, 36kAIC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.

Overview

Surge Breaker, Type BR, 2-Pole, 1-Phase, 120/240 VAC, 36kAIC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.

Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors throughout the home, which can affect and destroy sensitive electronic loads.

Also known as: 786685546063, BR230SUR, CUTBR230SUR

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Phase: 1
Family / Style: BR
Interrupt Rating AC: 36 kA
Mounting: Panel
Volts AC: 120, 240
Family / Style: BR
Poles: 2
Phase: 1
Interrupt Rating AC: 36 kA