Feed Through Terminal Block, Type: M 4/6.3L

Item #: 0061530
Cat #: 0290 405.06
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Spring Connection Terminal Block. Type: M 4/6.3L. Color: Gray. 600V/25A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.

Overview

Spring Connection Terminal Block. Type: M 4/6.3L. Color: Gray. 600V/25A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 0290 405.06, ABB029040506, Spring Lock Terminal Block

Specifications

Type: Terminal Block, Feed Through
Gauge: 10
Mounting: DIN Rail
Color: Gray
Amps: 25
Family / Style: Entrelec
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Amps: 25
Gauge: 10
Color: Gray
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)