Terminal Block, Dark Beige, W-Series, Fused, 6mm, Screw Connection

Item #: 0061512

Cat #: 1012300000

UPC: 008190012902

Company wide:
0 in stock
Documents & Guides
Terminal Block, Dark Beige, W-Series, Fused, Isolator, LED, 60-150 Volt AC/DC 6mm, Screw Connection

Overview

Terminal Block, Dark Beige, W-Series, Fused, Isolator, LED, 60-150 Volt AC/DC 6mm, Screw Connection
Also known as: 008190012902, 1012300000, WDM1012300000

Specifications

Type: Terminal Block, Fused, Feed Through
Size: 6 mm
Mounting: DIN Rail
Color: Dark Beige
Volts AC Range: 60 - 150
Volts DC Range: 60 - 150
Type: Terminal Block, Fused, Feed Through
Mounting: DIN Rail
Volts AC Range: 60 - 150
Size: 6 mm
Color: Dark Beige
Volts DC Range: 60 - 150