
Raceway Combination Connector, 1500 Series, 1/2"
Item #: 0061505
Cat #: 1585
UPC: 786776083002
$ 14.40 EA
Company wide:
21
in stock
Documents & Guides
Steel, Combination Connector, 1500 Series. Size: 1-21/32" Width, 3-1/4" Length. For use with: 1/2" Trade Size Conduit, Armored Cable.
Overview
Steel, Combination Connector, 1500 Series. Size: 1-21/32" Width, 3-1/4" Length. For use with: 1/2" Trade Size Conduit, Armored Cable.
Pancake® Overfloor Steel Raceway is ideal for open space wiring of workstations and desk areas in high traffic sites. Both the 1500 and 2600 Series Raceways mount directly to the floor and provide safe load bearing strength for normal office use. Both raceway models offer a full complement of fittings and device boxes for power and communication wiring. Pancake Overfloor Raceway comes unpainted with a paintable galvanized finish.
Also known as: 786776083002, 1585, WMD1585
Specifications
| Width: | 1 21/32 in |
| Length: | 3 1/4 in |
| Material: | Steel |
| Width: | 1 21/32 in |
| Material: | Steel |
| Length: | 3 1/4 in |