1500/2600 Series Overfloor Raceway Telephone Outlet Box, Steel, Gray

Item #: 0061504

Cat #: 1546T

UPC: 786776082975

$ 28.89 EA
Company wide:
7 in stock
Telephone Outlet Box, Furnished with 1/2 Inch Rubber Stem, Size/Dimensions: 5-1/16 Inch Height, 1-5/16 Inch Depth, 3-1/16 Inch Width, Material/Finish: Steel/Gray. Cover has 1500 and 2600 Twistouts on Both Ends and Both Sides. Two 1500WC Wire Clips Included

Overview

Telephone Outlet Box, Furnished with 1/2 Inch Rubber Stem, Size/Dimensions: 5-1/16 Inch Height, 1-5/16 Inch Depth, 3-1/16 Inch Width, Material/Finish: Steel/Gray. Cover has 1500 and 2600 Twistouts on Both Ends and Both Sides. Two 1500WC Wire Clips Included

Furnished with 1/2" (12.7mm) rubber stem. Designed to accept modular connecting blocks within the fitting. Nonmetallic cover has 1500 and 2600 Series Raceway twistouts on both ends and both sides. 

Also known as: 786776082975, 1546T, WMD1546T

Specifications

Color: Gray
Depth: 1 5/16 in
Material: Steel
Width: 3 1/16 in
Height: 5 1/16 in
Color: Gray
Material: Steel
Height: 5 1/16 in
Depth: 1 5/16 in
Width: 3 1/16 in

Customer Reviews

No reviews for this product
(0)