NM DUPLEX RECPT BOX 1500 GRAY

Item #: 0061503

Cat #: 1546B

UPC: 786776082968

$ 30.60 EA
Company wide:
0 in stock
Will accommodate commercially available 15A or 20A duplex receptacles. Base has 1/2" and 3/4" concentric trade size KOs. Nonmetallic cover has 1500 and 2600 Series Raceway twistouts on all four sides. Two 1500WC Wire Clips included. Side wiring recommended. Gray finish. NOTE: Certified to Canadian Safety Standards. For sale in Canada. When ordering these products, add ôCö prefix to part number to denote the Canadian version, i.e ôC1546Bö.

Overview

Will accommodate commercially available 15A or 20A duplex receptacles. Base has 1/2" and 3/4" concentric trade size KOs. Nonmetallic cover has 1500 and 2600 Series Raceway twistouts on all four sides. Two 1500WC Wire Clips included. Side wiring recommended. Gray finish. NOTE: Certified to Canadian Safety Standards. For sale in Canada. When ordering these products, add ôCö prefix to part number to denote the Canadian version, i.e ôC1546Bö.

Will accommodate commercially available 15A or 20A duplex receptacles. Base has 1/2" and 3/4" concentric trade size KOs. Nonmetallic cover has 1500 and 2600 Series Raceway twistouts on all four sides. Two 1500WC Wire Clips included. Side wiring recommended. Gray finish. NOTE: Certified to Canadian Safety Standards. For sale in Canada. When ordering these products, add “C” prefix to part number to denote the Canadian version, i.e “C1546B”.

Also known as: 786776082968, 1546B, WMD1546B

Specifications

Color: Gray
Depth: 1 5/16 in
Material: Steel
Color: Gray
Material: Steel
Depth: 1 5/16 in