
90° Internal Elbow / 1500 Series Raceway, Steel
Item #: 0061493
Cat #: 1517
UPC: 786776082821
$ 11.50 EA
Company wide:
0
in stock
Documents & Guides
Steel, 90° Internal Elbow, 1500 Series. Size: 2-1/2".
Overview
Steel, 90° Internal Elbow, 1500 Series. Size: 2-1/2".
Pancake® Overfloor Steel Raceway is ideal for open space wiring of workstations and desk areas in high traffic sites. Both the 1500 and 2600 Series Raceways mount directly to the floor and provide safe load bearing strength for normal office use. Both raceway models offer a full complement of fittings and device boxes for power and communication wiring. Pancake Overfloor Raceway comes unpainted with a paintable galvanized finish.
Also known as: 786776082821, 1517, WMD1517
Specifications
| Material: | Steel |
| Angle: | 90° |
| Material: | Steel |
| Angle: | 90° |