Raceway Base & Cover, 1500 Series, Steel, 1-9/16" x 11/32" x 10'

Item #: 0061485

Cat #: 1500-10

UPC: 786776080117

$ 4.58 FT
Company wide:
160 in stock
Steel, Base and Cover, 1500 Series. Size: 10' Length, 1-9/16" Width, 11/32" Height. Includes: 9/32" Mounting on 8" Centers. .040" Galvanized Steel

Overview

Steel, Base and Cover, 1500 Series. Size: 10' Length, 1-9/16" Width, 11/32" Height. Includes: 9/32" Mounting on 8" Centers. .040" Galvanized Steel

Pancake® Overfloor Steel Raceway is ideal for open space wiring of workstations and desk areas in high traffic sites. Both the 1500 and 2600 Series Raceways mount directly to the floor and provide safe load bearing strength for normal office use. Both raceway models offer a full complement of fittings and device boxes for power and communication wiring. Pancake Overfloor Raceway comes unpainted with a paintable galvanized finish.

Also known as: 786776080117, 1500-10, WMD150010, skunk board

Specifications

Material: Steel
Length: 10 ft
Height: 11/32 in
Material: Steel
Height: 11/32 in
Length: 10 ft