Raceway 45° Flat Elbow, Steel, Ivory, 700 Series

Item #: 0061473

Cat #: V712

UPC: 786776070231

$ 11.72 EA
Company wide:
71 in stock

Overview

Steel, 45° Flat Elbow, 700 Series. Size: 1-1/4". Ivory.

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776070231, V712, WMDV712

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel