
Raceway 90° Flat Elbow, 700 Series, Steel, Ivory
Item #: 0061472
Cat #: V711
UPC: 786776070224
$ 3.25 EA
Company wide:
720
in stock
Documents & Guides
Steel, 90° Flat Elbow, 700 Series, Size: 2", Ivory
Overview
Steel, 90° Flat Elbow, 700 Series, Size: 2", Ivory
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070224, V711, WMDV711
Specifications
| Color: | Ivory |
| Material: | Steel |
| Color: | Ivory |
| Material: | Steel |