Raceway Mounting Strap, 700 Series, Steel, Ivory

Item #: 0061470

Cat #: V704

UPC: 786776189551

$ 0.86 EA
Company wide:
2,981 in stock
Steel, Mounting Strap, 700 Series, Size: 1-7/8" Length, 5/8" Width, Ivory

Overview

Steel, Mounting Strap, 700 Series, Size: 1-7/8" Length, 5/8" Width, Ivory

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776189551, V704, WMDV704

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel