
Raceway Combination Connector, 1/2", Raceway to Outlet Box, Ivory
Item #: 0061467
Cat #: V5785
UPC: 786776070637
$ 6.60 EA
Company wide:
727
in stock
Documents & Guides
Steel, Combination Connector, 500, 700 Series. Size: 1-3/8" Width, 3" Length, 1-5/16" Height, 1/2" Trade KO. Ivory
Overview
Steel, Combination Connector, 500, 700 Series. Size: 1-3/8" Width, 3" Length, 1-5/16" Height, 1/2" Trade KO. Ivory
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070637, V5785, WMDV5785, Cheesewedge, Mouse connector, Doghouse, Mousetrap
Specifications
| Width: | 1 3/8 in |
| Height: | 1 5/16 in |
| Color: | Ivory |
| Length: | 3 in |
| Material: | Steel |
| Width: | 1 3/8 in |
| Color: | Ivory |
| Material: | Steel |
| Height: | 1 5/16 in |
| Length: | 3 in |