Flush Type Extension Adapter, 2-Gang, 500/700 Series, Ivory

Item #: 0061465

Cat #: V5751-2

UPC: 786776070606

$ 23.18 EA
Company wide:
144 in stock
Steel, 2-Gang, Flush Type Extension Adapter, 500, 700 Series. Size: 15/16" Depth. Ivory.

Overview

Steel, 2-Gang, Flush Type Extension Adapter, 500, 700 Series. Size: 15/16" Depth. Ivory.

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776070606, V5751-2, WMDV57512, 2 gang Deep Extension box, Extension ring

Specifications

Color: Ivory
Material: Steel
Depth: 15/16 in
Color: Ivory
Depth: 15/16 in
Material: Steel