Flush Type Extension Adapter, 1-Gang, 500/700 Series, Ivory

Item #: 0061464

Cat #: V5751

UPC: 786776070590

$ 11.88 EA
Company wide:
656 in stock
Steel, 1-Gang, Flush Type Extension Adapter, 500, 700 Series. Size: 15/16" Depth. Ivory.

Overview

Steel, 1-Gang, Flush Type Extension Adapter, 500, 700 Series. Size: 15/16" Depth. Ivory.

500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.

Also known as: 786776070590, V5751, WMDV5751

Specifications

Color: Ivory
Material: Steel
Depth: 15/16 in
Color: Ivory
Depth: 15/16 in
Material: Steel