
Shallow Switch/Receptacle Box, 1-Gang, 500/700 Series, Ivory
Item #: 0061463
Cat #: V5748S
UPC: 786776070569
$ 11.46 EA
Company wide:
383
in stock
Documents & Guides
Steel, 1-Gang, Shallow Switch & Receptacle Box, 500, 700 Series. Size: 15/16" Depth. Ivory.
Overview
Steel, 1-Gang, Shallow Switch & Receptacle Box, 500, 700 Series. Size: 15/16" Depth. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070569, V5748S, WMDV5748S
Specifications
| Color: | Ivory |
| Material: | Steel |
| Depth: | 15/16 in |
| Color: | Ivory |
| Depth: | 15/16 in |
| Material: | Steel |